Diamond cutting disc D×T×H (mm), 75×0.8×20, Type: D126

Article no.: 598590 D126
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Cutting
  • Grinding medium code: D
  • Shape: 1A1R

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Cutting
Grinding media Diamond
Grinding medium code D
Grit D126
Specification D126C75B tungsten carbide
optimised for material Carbide
Shape 1A1R
Disc ⌀ D 75 mm
Disc thickness T 0.8 mm
Bore ⌀ H 20 mm
Abrasive coating width U 0.8 mm
Abrasive coating height X 5 mm
Propulsive equipment Stationary cutting machines
recommended circumferential speed 20 m/s - 40 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 598590 D126
EAN / GTIN 9003171578003
Manufacturer number 157800

Application Table

Carbide (HM)
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Version:

High performance cutting disc with diamond coating in synthetic resin bonding with very long working life and high cutting performance.
Specification: D126C75B-Carbide.

Application:

  • Cutting carbide on stationary cutting grinding machines.
  • Wet cutting is preferred (working life, temperature, performance).
  • Working speed 20−40 m/s.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart