Diamond cup grinding wheel D×T×H (mm) D126

Article no.: 597560 D126
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: D
  • Shape: 11V9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Tool grinding
    Grinding media Diamond
    Grinding medium code D
    Grit D126
    Specification D126C75B DIAGO W-Carbide
    Shape 11V9
    Disc ⌀ D 125 mm
    Disc thickness T 40 mm
    Bore ⌀ H 20 mm
    Abrasive coating width W end face 3 mm
    Abrasive coating height X 10 mm
    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 597560 D126
    EAN / GTIN 9003176799465
    Manufacturer number 679946

    Application Table

    Carbide (HM)
     
    Plastic, GRP
     
    wet maximum
     
    dry
     

    Description

    Version:

    Cup grinding wheels and dished grinding wheels with diamond abrasive coating.
    General-purpose grit for medium to fine surface quality and very good metal removal rates. Specification: D126C75B DIAGO W-Carbide.

    Application:

    For general use on all common tool grinding machines. For grinding carbide tools and short chipping non-ferrous materials. Very well suited to dry grinding, but can also be used for wet grinding.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart