{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Abrasive media | Cubic Boron Nitride | |
Grinding medium code | CBN | |
Grit | B126 | |
Specification | B126C75B AMIGO-HSS. | |
Shape | 1A1 | |
Disc ⌀ D | 100 mm | |
Disc thickness T | 10 mm | |
Bore ⌀ H | 20 mm | |
Abrasive coating width W end face | 10 mm | |
Abrasive coating height X | 6 mm | |
Type of product | Sanding pad |
Article number | 597490 B126 | |
EAN / GTIN | 9003176204648 | |
Manufacturer number | 620464 | |
Manufacturer | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |