{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | External cylindrical | |
Grinding media | Electro-bonded Aluminium Oxide | |
Grinding medium code | A | |
Specification | 89A 80J5 AV217 | |
Shape | 1 | |
Disc ⌀ D | 350 mm | |
Disc thickness T | 32 mm | |
Bore ⌀ H | 127 mm | |
Type of product | Flat grinding wheel |
Article number | 594225 | |
Manufacturer number | 650127 |