Precision surface grinding wheel D×T×H (mm), 400×100×127, Type: A46

Article no.: 590692 A46
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Surface grinding
  • Shape: 7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Surface grinding
Specification SD33A46JJ8PVO3F
Shape 7
Disc ⌀ D 400 mm
Disc thickness T 100 mm
Bore ⌀ H 127 mm
Recess ⌀ P 190 mm
Recess depth F 1 40 mm
Recess depth G 2 10 mm
Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 590692 A46
EAN / GTIN 9003172029931
Manufacturer number 34211468

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 

Description

Version:

High performance surface grinding wheels with high-porosity bonding system for reduced thermal loading and minimal dressing diamond wear.
Surface grinding wheels with 100 mm wheel thickness for cost-effective machining of large workpieces.
  • Universally applicable for reciprocating grinding processes, which significantly reduces the frequency of wheel changes in daily operation.
  • For use on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Baltrusch, Geibel & Hotz, Jones & Shipman.
  • Cooling with emulsion is necessary, ensure good lubrication, especially on long-chipping materials.

Form 7 with recesses on both sides.

Specification:

SD33A46JJ8PVO3F

Note:

Profile surface grinding wheels available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart