{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Surface grinding | |
Grinding medium code | A | |
Specification | F13A46HH11PV | |
Shape | 1 | |
Disc ⌀ D | 350 mm | |
Disc thickness T | 50 mm | |
Bore ⌀ H | 127 mm | |
Type of product | Flat grinding wheel |
Article number | 590540 | |
EAN / GTIN | 9003176652944 | |
Manufacturer number | 665294 |