{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Change Plus | |
TPI | 4-5 | |
Diameter | 38 mm | |
Suitable for materials | Steel; Aluminium; Stainless steel; Wood | |
maximum cutting depth | 44 mm | |
recommended speed steel | 230 min-1 | |
recommended speed INOX | 115 min-1 | |
recommended speed aluminium | 345 min-1 | |
Type of product | Hole saw |
Article number | 589790 38 | |
EAN / GTIN | 3165140949804 | |
Manufacturer number | 2608594211 |
This article |
Recommendations |
||
---|---|---|---|
Hole saw bi-metal Power Change Plus, Diameter: 38mm
on request
In stock
1 pieces in stock
BGN 43.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
801 pieces in stock
BGN 29.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
BGN 17.43
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 345 min-1 | 345 min-1 | 345 min-1 |
recommended speed INOX | 115 min-1 | 115 min-1 | 115 min-1 |
recommended speed steel | 230 min-1 | 230 min-1 | 230 min-1 |
TPI | 4-5 | 4 / 6 | 4 / 6 |
Diameter | 38 mm | 38 mm | 38 mm |
Type of product | Hole saw | Hole saw | Hole saw |