Hole saw centre drill 6KT

Article no.: 589435 6KT
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Tool material: HSS
  • Shank: Plain shank

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material HSS
    6.4 mm
    Length 83 mm
    Shank Plain shank
    Type of product Centre drill

    Identification numbers & Classifications

    Article number 589435 6KT
    EAN / GTIN 885911812634
    Manufacturer number LXAH99314PB

    Description

    Version:

    Multi-purpose centre drill for hole saw holders, 6.4×83 mm, suitable for wood and medium-strength metal.
    Centre drill with a special groove that allows changing in combination with the LENOX SNAP-BACK™ holder without tools. It is also compatible with conventional standard holders with 1/4 inch shank. Centre drill for various applications / materials – for fast work without the tool wandering and without centre punching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart