{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 67 mm | |
recommended speed steel | 130 min-1 | |
recommended speed INOX | 65 min-1 | |
recommended speed aluminium | 195 min-1 | |
Type of product | Hole saw |
Article number | 589010 67 | |
EAN / GTIN | 4045197158567 | |
Manufacturer number | 589010 67 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hole saw, bi-metal 67 mm
on request
In stock
423 pieces in stock
BGN 47.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
BGN 28.01
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 195 | 195 |
recommended speed INOX | 65 | 65 |
recommended speed steel | 130 | 130 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 67 | 67 |
Type of product | Hole saw | Hole saw |