Jigsaw blades set T101B

Article no.: 588425 T101B
Set price 25 Piece (BGN 3.17 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
331 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood
  • Worktop thickness (softwood): 3-30
  • Type of cutting: straight cutting (fine); Plunge cutting

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Saw blade material HCS
    Tooth pitch 2.7 mm
    Blade length 100 mm
    Designation T101B
    Suitability _T101B
    optimised for material Wood
    Worktop thickness (softwood) 3-30 mm
    Type of cutting straight cutting (fine); Plunge cutting
    Number of blades 25
    Type of product Jigsaw blade

    Identification numbers & Classifications

    Article number 588425 T101B
    EAN / GTIN 4045197726711
    Manufacturer number 588425 T101B

    Application Table

    Steel < 67 HRC
     
    Carbide (HM)
     
    Ti
     
    wet maximum
     
    dry
     

    Description

    Version:

    Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank.

    Supplied with:

    5-part

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart