Circular saw blade, trapezoidal flat teeth Steel 305 mm

Article no.: 584008 305
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

Tooth version Trapezoidal flat teeth
Blade ⌀ D 305 mm
Bore ⌀ 25.4 mm
Number of teeth 60
Width of cut B 2.2 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 584008 305
EAN / GTIN 4045197883742

Description

Version:

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding.

Application:

For cutting stainless steel with crosscut and mitre saws. Problem-free cutting of mild steel profiles, pipes and plates. Low-burr, quick cutting without cooling.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart