Hacksaw blade, single-sided bimetal

Article no.: 582950
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 3.91 / Piece
  • from 10 Piece
    BGN 3.27 / Piece
on request
In stock
15,258 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Blade length: 300

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 24
Blade length 300 mm
Type of product Saw blade for hacksaw frame

Identification numbers & Classifications

Article number 582950
EAN / GTIN 4045197158123
Manufacturer number 582950

Description

Version:

High performance hacksaw blade with very high cutting performance and very long working life. Made of bimetal = Teeth of hardened HSS, back of highly flexible spring steel. Unbreakable − Safety at work!
Dimensions: 300×13×0.65 mm.

Note:

Power saw blades, see No. 171000 / 171150.

Downloads & documents

Compare with similar products

This article


Recommendations


Hacksaw blade, single-sided bimetal

Hacksaw blade, single-sided bimetal

on request
In stock
15,258 pieces in stock
from 1  Pieces
BGN 3.91
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 3.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9,852 pieces in stock
from 1  Pieces
BGN 4.15
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 3.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14,150 pieces in stock
from 1  Pieces
BGN 3.15
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 2.64
plus VAT at the current rate Prices plus delivery costs
Blade height 13
Blade length 300 300 300
Blade thickness 0.65
TPI 24 32 − 24 − 18 24
Type of product Saw blade for hacksaw frame Saw blade for hacksaw frame Saw blade for hacksaw frame

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart