Superior veneer saw

Article no.: 581510
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Blade length: 350

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    TPI 11
    Blade length 350 mm
    Type of product Hand saw

    Identification numbers & Classifications

    Article number 581510
    EAN / GTIN 7311518243005
    Manufacturer number 3240-14-XT11-HP

    Description

    Version:

    Handsaw with Ergo®-grip for optimum force transfer. The Superior saw blades have an additional coating to reduce friction. The reinforced blade with the unique NXT tooth profile (3-stage ground and hardened) and the patented tooth pattern enable an increase in cutting power of at least 30 % more than comparable saws.

    Application:

    For dry, hard wood.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart