{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel, smooth | |
Overall length L | 290 mm | |
Bristle thickness | 0.35 mm | |
Working length L3 | 120 mm | |
Length of brush section H1 | 35 mm | |
Number of rows of bristles | 3×16 | |
Type of product | Wire brush |
Article number |
575560
Copy |
|
EAN / GTIN |
4017359177167
Copy |
|
Manufacturer number |
185811
Copy |
|
Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |