Disc brush with shank, ceramic grit (CER) 80

Article no.: 575026 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
  • Grinding medium code: Ceramic

Product details

Technical Data

Grit 80
Brush ⌀ D1 50 mm
Disc dia. D2 55 mm
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Shank ⌀ Ds 6 mm
Grit designation coarse
Bristle thickness 1.2 mm
Length of brush section H1 25 mm
recommended speed 1,200 min-1 - 2,400 min-1
maximum speed 4,500 min-1
Feed 800 mm/min - 3,000 mm/min
Infeed 0.3 (fine) – 2.0 (coarse) mm
Type of product Disc brush

Identification numbers & Classifications

Article number 575026 80
EAN / GTIN 4062406287054
Manufacturer number BT12927

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
wet maximum
 
dry
 

Description

Version:

Disc brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life.
6 mm shank, solidly cast in place.
Nylon bristles with ceramic grit content. More aggressive abrasive effect.

Advantage:

  • Workpiece post-processing directly after the machining process.
  • Reproducible results due to continuous exposure of the abrasive grit.
  • Process reliability thanks to high stability and accuracy of the shape.
  • Quick and secure mounting without further accessories.
  • Very high concentricity.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces.

Note:

Special versions available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart