Miniature end brush Natural bristles (black) 5 mm

Article no.: 574949 5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 8.55 / Piece
  • from 10 Piece
    BGN 7.14 / Piece
on request
In stock
90 pieces in stock

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

typical application Polishing (paste)
Brush ⌀ D1 5 mm
Length of brush section H1 8 mm
maximum speed 5,000 min-1
Type of product End brush

Identification numbers & Classifications

Article number 574949 5
EAN / GTIN 4017359490846
Manufacturer number 450001SB

Description

Version:

Shank ⌀ 3 mm.
Low static electrical charges.

Application:

Machining of precision workpieces, small surface areas and where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart