Slim wheel brush straight, stainless steel wire 0.50 mm 125X22 mm

Article no.: 571410 125X22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bore ⌀ d1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Stainless steel wire
    Brush ⌀ D1 125 mm
    Bore ⌀ d1 22 mm
    Bristle thickness 0.5 mm
    Bristle width L1 6 mm
    Length of brush section H1 26 mm
    Number of twisted knots 40
    maximum speed 15,000 min-1
    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 571410 125X22
    EAN / GTIN 4017359154229
    Manufacturer number 47380140

    Description

    Version:

    Smooth, stainless steel wire 0.50 mm, slim form, knotted and securely crimped into the steel body. Long working life and smooth running.

    Application:

    Specially for preparing U and V weld joints, which are frequently required for joining pipes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart