Single-row wheel brush, knotted Steel wire 0.50 mm 250X15 mm

Article no.: 570325 250X15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Steel wire
    Brush ⌀ D1 250 mm
    Brush width 15 mm
    Bore ⌀ d1 51 mm
    Bristle thickness 0.5 mm
    Length of brush section H1 42 mm
    Number of twisted knots 52
    maximum speed 5,000 min-1
    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 570325 250X15
    EAN / GTIN 4017359178270
    Manufacturer number 47721075

    Description

    Version:

    Straight wheel brush with smooth steel wire 0.50mm, knottedand firmly crimped into the steel body. Left knotted, reliably avoids premature unwinding. Very aggressive brushing effect with high wear resistance.

    Application:

    For heavy brush work such as descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards. For stationary use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart