{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Shape | 41 | |
Shape description | straight | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
Abrasive coating height | 10 mm | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 min-1 | |
Type of product | Cutting disc |
Article number | 569740 125 | |
Manufacturer number | 464539 |