{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium oxide | |
Grinding medium code | A | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt ⌀ | 90 mm | |
Linishing belt width | 100 mm | |
Manufacturer's designation | KK770J | |
Propulsive equipment | Burnishing machine | |
maximum speed | 5,000 min-1 | |
Type of product | Linishing belt |
Article number | 568556 120 | |
EAN / GTIN | 4018875293423 | |
Manufacturer number | 727550 |