Mini-linishing belt ⌀ 100×100 mm 280

Article no.: 568538 280
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 11.11 / Piece
  • from 10 Piece
    BGN 9.27 / Piece
on request
In stock
292 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Grit 280
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt ⌀ 100 mm
    Linishing belt width 100 mm
    Linishing belt length 320 mm
    Manufacturer's designation 237AA
    3M grit designation A065
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 568538 280
    EAN / GTIN 8718734418719

    Application Table

    Alu Mg
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    CuZn
     
    Paint
     
    dry
     

    Description

    Version:

    Mini linishing belts ⌀ 100×100 mm (314×100 mm).
    The fine-structured pyramidal surface guarantees the best finish and very long working life. Particularly suitable for the intermediate grinding of stainless steel sheets.

    Application:

    For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart