Polishing flap disc (felt) 115 mm

Article no.: 566976 115
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 66.13 / Piece
  • from 2 Piece
    BGN 55.11 / Piece
on request
In stock
76 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Non-ferrous metals
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Disc ⌀ 115 mm
    Degree of hardness soft
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description flat
    Bore ⌀ 22.23 mm
    Height of strips 20 mm
    optimised for material INOX; Non-ferrous metals
    maximum circumferential speed 40 m/s
    Type of product Polishing flap disc

    Identification numbers & Classifications

    Article number 566976 115
    EAN / GTIN 4045197721280
    Manufacturer number 566976 115

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    wet maximum
     

    Description

    Version:

    The felt strips (height 20 mm) are edge-mounted on a glass fibre pad and permit great flexibility and cooling during the polishing process.

    Application:

    For polishing up stainless steel and non-ferrous metals in combination with polishing paste No. 555740.
    For use at reduced working speeds (approx. 1500 rpm).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart