{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 60 | |
Grinding media backing | Glass fibre pad | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | Fibre-reinforced plastics; Aluminium | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565380 60 | |
EAN / GTIN | 4045197887610 | |
Manufacturer number | 565380 60 |