Alternative article:

Cutting disc CUBITRON™ II EXTRA THIN 125 mm

Article no.: 563315 125
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 13.40 / Piece
  • from 25 Piece
    BGN 11.19 / Piece
on request
Not available
0 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Cubitron™ II
    Grinding media Cubitron™ II
    Grinding medium code Ceramic
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description flat
    Disc ⌀ 125 mm
    Disc thickness 1 mm
    Bore ⌀ 22.23 mm
    for material thicknesses 3 mm - 5 mm
    recommended approach angle 90 degrees
    optimised for material Steel; HSS
    Propulsive equipment Angle grinders
    maximum circumferential speed 80 m/s
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 563315 125
    EAN / GTIN 5902658065040
    Manufacturer number 7100094901

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    dry
     

    Description

    Version:

    Extremely high cutting performance and long service life thanks to Cubitron™ II precision ceramic grit.
    Very high practicality due to very soft, cutting action requiring only low force.

    Application:

    For very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance.
    For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

    Specification:

    A60S-BF.

    Note:

    The disc thickness should be at least 20% of the material thickness to be cut.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart