{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A24R-SG | |
Disc thickness | 7 mm | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 min-1 | |
Type of product | Rough grinding wheel |
Article number | 560430 115X7 | |
EAN / GTIN | 4007220468944 | |
Manufacturer number | 4007220468944 |