Rough grinding disc PREMIUM***, Disc ⌀×disc width: 115X7mm

Article no.: 560300 115X7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 12.17 / Piece
  • from 10 Piece
    BGN 10.15 / Piece
on request
In stock
379 pieces in stock

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 7 mm
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560300 115X7
EAN / GTIN 9003171170658
Manufacturer number 117065

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

Special type for linishing CrNi steels. Best metal removal rates also on steel.
Specification: A30R-BFX.

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Downloads & documents

Compare with similar products

This article


Recommendations


Rough grinding disc PREMIUM***, Disc ⌀×disc width: 115X7mm

Rough grinding disc PREMIUM***, Disc ⌀×disc width: 115X7mm

on request
In stock
379 pieces in stock
from 1  Pieces
BGN 12.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 10.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,119 pieces in stock
from 1  Pieces
BGN 8.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 7.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
323 pieces in stock
from 1  Pieces
BGN 10.35
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 8.61
plus VAT at the current rate Prices plus delivery costs
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 %
recommended approach angle 20-30 degrees 20-30 degrees 20-30 degrees
maximum circumferential speed 80 m/s 80 m/s 80 m/s
optimised for material INOX INOX; Steel INOX; Steel
Disc thickness 7 mm 7 mm 7 mm
Grinding medium code A A A
Type of product Rough grinding wheel Rough grinding wheel Rough grinding wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart