Set of hones, 5 pieces, silicon carbide, in a plastic box 5

Article no.: 558807 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock

Select article variation and quantity

Number of hones Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Number of hones 5
    Type of product Hone

    Identification numbers & Classifications

    Article number 558807 5
    EAN / GTIN 4260496536681

    Application Table

    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Stone
     
    wet maximum
     
    dry
     

    Description

    Version:

    Composed of frequently used hones from coarse to fine.

    Application:

    For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.

    Supplied with:

    1 piece each three-square hones No. 558615 size 100×10 M / F / P and 1 round hone No. 558635 size 100×10 M / F.

    Note:

    Preferably use with oil, paraffin or water.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart