{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 320 | |
Grit designation | fine | |
Shape | three- square | |
Width | 10 mm | |
Length | 100 mm | |
Colour | orange | |
Type of product | Hone |
Article number | 558515 100X10F | |
EAN / GTIN | 9003172580050 | |
Manufacturer number | 258005 |