Zirconium Aluminium Oxide (ZA) linishing belt GRIT R 80

Article no.: 558454 80
(BGN 24.74 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
90 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Zirconium aluminium oxide (ZA)
    Grinding medium code ZA
    Grit 80
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt width 150 mm
    Linishing belt length 2,000 mm
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 558454 80
    EAN / GTIN 4014586283739
    Manufacturer number 69903046000

    Application Table

    Steel < 900 N/mm²
     
    32
    Steel < 1400 N/mm²
     
    20
    Steel < 55 HRC
     
    32
    Steel < 60 HRC
     
    25
    Steel < 67 HRC
     
    20
    INOX
     
    18
    Ti
     
    10
    GG(G)
     
    30
    Wood
     
    23
    dry
     

    Description

    Version:

    Top quality linishing belt, extra heavy-duty polyester fabric with synthetic resin bonding, Zirconium Aluminium Oxide (ZA) with active upper layer bonding (cool cut).

    Application:

    For GRIT belt linishing machines series GX, GIS, GI.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart