Linishing belt Cubitron™II 994F 36

Article no.: 558446 36
(BGN 73.15 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 146.29 / Piece
    (BGN 73.15 / 1 Metre)
  • from 2 Piece
    BGN 121.91 / Piece
    (BGN 60.95 / 1 Metre)
on request
In stock
55 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Cubitron™II 994F
    Grinding media Ceramic grit
    Grinding medium code Ceramic
    Grit 36
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt width 150 mm
    Linishing belt length 2,000 mm
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 558446 36
    EAN / GTIN 4046719801503

    Application Table

    Alu Mg
     
    35
    Steel < 900 N/mm²
     
    32
    Steel < 1400 N/mm²
     
    20
    Steel < 55 HRC
     
    32
    Steel < 60 HRC
     
    25
    wet maximum
     
    dry
     

    Description

    Version:

    Cubitron™ II linishing belt 994F with pure precision-shaped ceramic grit on extremely stable ZF polyester backing. High-performance linishing belt with high edge stability for chamfering work and heavy-duty material removal on aluminium (with abrasion grease No. 558190 ALU) and steel. Cool cutting thanks to grinding aids.
    ZF polyester fabric (very robust) with high edge stability, no loss of profile. Specially for linishing aluminium.

    Note:

    Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart