Linishing belt zirconium aluminium oxide (ZA) ZK713X 40

Article no.: 558317 40
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 15.78 / Piece
  • from 10 Piece
    BGN 13.16 / Piece
on request
In stock
79 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Tooth configuration ZK713X
    Grinding medium code ZA
    Grit 40
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt width 100 mm
    Linishing belt length 1,000 mm
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 558317 40
    EAN / GTIN 4018875383131
    Manufacturer number 738534

    Application Table

    Alu Mg
     
    35
    Steel < 900 N/mm²
     
    32
    Steel < 1400 N/mm²
     
    20
    Steel < 55 HRC
     
    32
    Steel < 60 HRC
     
    25
    Steel < 67 HRC
     
    20
    INOX
     
    18
    Ti
     
    10
    GG(G)
     
    30
    Wood
     
    23
    dry
     

    Description

    Version:

    High-performance linishing belt with Zirconium Aluminium Oxide (ZA) for a high removal rate. The continuous self-sharpening characteristics of Zirconium Aluminium Oxide permit longer belt life at higher removal rates and a more consistent surface quality compared to Aluminium Oxide.
    X-fabric (sturdy) for high removal rates on stationary machines.

    Application:

    For use on all steels and steel alloys, cast iron, and also non-ferrous metals.

    Note:

    Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart