{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 240 | |
Grit designation | fine | |
Economy roll width | 25 mm | |
Economy roll length | 50 m | |
Type of product | Abrasive cloth |
Article number | 557800 240 | |
EAN / GTIN | 4018875266540 | |
Manufacturer number | 726654 |
This article |
Recommendations |
|
---|---|---|
Abrasive cloth (A) economy roll, brown KK 114 F 240
on request
In stock
72 pieces in stock
|
on request
In stock
41 pieces in stock
|
|
Grit designation | fine | fine |
integral tear-off cutter | yes | |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A |
Economy roll width | 25 | 25 |
Economy roll length | 50 | 50 |
Type of product | Abrasive cloth | Abrasive cloth |