{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK24 | |
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 240 | |
Grit designation | fine | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Manufacturer's designation | KK 24 | |
Type of product | Abrasive cloth |
Article number | 556800 240 | |
EAN / GTIN | 4018875000847 | |
Manufacturer number | 700084 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Abrasive cloth (A) blue, normal KK 24 240
on request
In stock
2,312 pieces in stock
from
1
Pieces
from
50
Pieces
|
on request
In stock
3,259 pieces in stock
from
1
Pieces
from
50
Pieces
|
|
Grit designation | fine | fine |
Grit | 240 | 240 |
Sanding disc width | 280 | 280 |
Sanding disc length | 230 | 230 |
Grinding media | Standard Aluminium Oxide | Aluminium oxide |
Grinding medium code | A | A |
Type of product | Abrasive cloth | Abrasive cloth |