Mandrel 1

Article no.: 556380 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock

Product details

Technical Data

Shank ⌀ 6 mm
Clamping range 0 mm - 19 mm
Number of discs to be clamped 1
Type of product Mandrel

Identification numbers & Classifications

Article number 556380 1
EAN / GTIN 8711428101676
Manufacturer number 7000038377

Description

Version:

Mandrel (stainless steel).

Suitable for:

Coarse cleaning discs No. 555930 - 555946,
Abrasive brushes No. 573555 / 573565 with bore ⌀ 13 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart