Flap wheel Fleece sinusoidal 100X50 mm

Article no.: 554976 100X50
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 70.45 / Piece
  • from 10 Piece
    BGN 58.71 / Piece
on request
In stock
62 pieces in stock

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Grit equivalent 180
    Grit designation medium
    Head ⌀ 100 mm
    Head width 50 mm
    Shank ⌀ 6 mm
    recommended speed 3,000 min-1
    maximum speed 6,000 min-1
    Type of product Flap wheel

    Identification numbers & Classifications

    Article number 554976 100X50
    EAN / GTIN 4045197678867
    Manufacturer number 554976 100X50

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    dry
     

    Description

    Version:

    Sinusoidal abrasive fleece without cut edges. Shank ⌀ 6 mm.

    Application:

    For matting and polishing without abrupt changes in texture.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart