{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | ZA | |
Grit | 36 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554018 36 | |
EAN / GTIN | 4045197966117 | |
Manufacturer number | 554018 36 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Grinding disc (ZA) 36
on request
In stock
3,791 pieces in stock
from
1
Pieces
BGN 2.66
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
BGN 2.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,990 pieces in stock
from
1
Pieces
BGN 2.60
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
BGN 2.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit | 36 | 36 |
maximum speed | 25,000 | 25,000 |
Disc ⌀ | 50.8 | 50.8 |
Grinding media | Regular aluminium oxide (A) | |
Grinding medium code | ZA | A |
Type of product | Grinding wheel | Grinding wheel |