{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium oxide | |
Grinding medium code | A | |
Grit equivalent | 100 | |
Grit designation | coarse | |
Grinding media backing | Nylon fleece | |
Disc ⌀ | 76.2 mm | |
Version | A coarse | |
maximum speed | 18,000 min-1 | |
Type of product | Non-woven abrasive |
Article number | 553966 100 | |
EAN / GTIN | 4062406300784 | |
Manufacturer number | 553966 100 |