Abrasive sleeve (A) 60 grit medium coarse, Sleeve ⌀×Width of sleeve: 10X20mm

Article no.: 553710 10X20
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 1.35 / Piece
  • from 50 Piece
    BGN 1.13 / Piece
on request
In stock
1,117 pieces in stock

Select article variation and quantity

Sleeve ⌀×Width of sleeve (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard Aluminium Oxide
Grinding medium code A
Grit 60
Grit designation medium coarse
Sleeve shape cylindrical
Sleeve ⌀ 15 mm
Sleeve width 30 mm
Type of product Abrasive sleeve

Identification numbers & Classifications

Article number 553710 10X20
EAN / GTIN 4062406572303
Manufacturer number 553710 10X20

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.
Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants.
Aluminium oxide (A).

Application:

Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material − even at sharp edges.

Suitable for:

Abrasive sleeve holder No. 553600.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart