Diamond grinding compound 5 g, alcohol and water-soluble mono-crystalline 15 µm

Article no.: 552330 15
(BGN 4129.48 / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 15 µm
Grit designation medium
Colour code dark blue
Contents 5 g
Type of product Grinding compound

Identification numbers & Classifications

Article number 552330 15
EAN / GTIN 4045197283856
Manufacturer number 552330 15

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Silicone-free diamond paste in a handy spray can.
Highly concentrated natural diamond grit in a 5g spray for an even surface roughness over the entire surface of the component.

Application:

The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.
For polishing work on hardened steel, carbide, ceramics and composite materials.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart