{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape description | Round | |
Length | 140 mm | |
Width | 10 mm | |
Height | 10 mm | |
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 150 | |
Bonding | PU bonding | |
Type of product | Polishing point |
Article number | 552034 R10X140 | |
Manufacturer number | 552034 R10X140 |