{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Grit designation | fine | |
Head ⌀ | 20 mm | |
Head length | 25 mm | |
Shank ⌀ | 6 mm | |
Shaft length | 40 mm | |
Type of product | Grinding point |
Article number | 551780 ZY2025 | |
EAN / GTIN | 4027497343522 | |
Manufacturer number | A600002025618A081 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Grinding point fine ZY2025
on request
In stock
86 pieces in stock
BGN 7.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
from
1
Pieces
BGN 5.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 4.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit designation | fine | fine |
Head ⌀ | 20 | 20 |
Shaft length | 40 | 40 |
Grinding medium code | SiC | A |
Shank ⌀ | 6 | 6 |
Type of product | Grinding point | Grinding point |
Head length | 25 | 25 |