Burr set, coated GARANT Master Steel − coarse, 5 pieces 5

Article no.: 547405 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
146 pieces in stock

Select article variation and quantity

Number of burrs Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master Steel
Tool material Carbide AlCrN
Shank ⌀ 6 mm
Number of burrs 5
Type of product Burr

Identification numbers & Classifications

Article number 547405 5
EAN / GTIN 4062406774479
Manufacturer number 547405 5

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimised chip formation (no pointed chips) ensures good surface quality. Shank ⌀ 6 mm.
The newly developed innovative tooth geometry permits high metal removal rates combined with extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
STEEL Cut carbide burr set with popular shape variants.
With high-performance coating for longer tool life, less heat input, better chip evacuation.
  • High rate of material removal.
  • Smooth running.
  • High-performance coating for low thermal stress, longer tool life, and improved chip evacuation.
  • State-of-the-art substrate optimised for steel materials.
  • Maximum tool life.

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Application:

Optimised for use on steel and steel castings.
Suitable for use with power tools and industrial robots on almost all steel materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Supplied with:

1 pc. each No. 547400 size A1225; C1225; D1210; G1225; F1225.

Note:

Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr set, coated GARANT Master Steel − coarse, 5 pieces 5

Burr set, coated GARANT Master Steel − coarse, 5 pieces 5

on request
In stock
146 pieces in stock
BGN 510.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
BGN 303.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
BGN 253.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
122 pieces in stock
BGN 557.79
plus VAT at the current rate Prices plus delivery costs
Number of burrs 5 5 5
Tool material Carbide AlCrN Carbide TiAlN Carbide Carbide AlTiN
Shank ⌀ 6 6 6 6
Series GARANT Master Steel GARANT Master Uni GARANT Master Uni GARANT Master INOX
Type of product Burr Burr Burr Burr

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart