{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shank ⌀ | 6 mm | |
Number of burrs | 8 | |
Type of product | Burr |
Article number | 547120 | |
Manufacturer number | 547120 |