{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D126 | |
Grit designation | medium | |
Dimensions | 35×350 mm | |
Width | 35 mm | |
Height | 0.7 mm | |
Length | 350 mm | |
Type of product | Diamond file |
Article number | 529112 D126 | |
EAN / GTIN | 4007220806388 | |
Manufacturer number | 4007220806388 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Diamond sheet D126 µm
on request
In stock
4 pieces in stock
BGN 533.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
294 pieces in stock
BGN 48.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 35 | 14 |
Grit designation | medium | Pre-polishing |
Grit | D126 | D126 |
Length | 350 | 165 |
Grinding media | Diamond | Diamond |
Grinding medium code | D | D |
Type of product | Diamond file | Diamond file |