{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | medium | |
Swiss cut | 2 | |
equivalent to German cut | 2 | |
Cut | 25 cm | |
Cross section | 4.8×4.8 mm | |
Overall length | 180 mm | |
Type of product | Precision riffler file |
Article number | 528300 731 | |
EAN / GTIN | 613548076682 | |
Manufacturer number | LR12731-2 |