{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 110 mm | |
suitable for file length | 200 mm - 250 mm | |
Type of product | Booklet |
Article number | 519510 110 | |
EAN / GTIN | 7610733203758 | |
Manufacturer number | 1200.110 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Plastic file handle 110 mm
on request
In stock
791 pieces in stock
BGN 8.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,367 pieces in stock
BGN 5.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 110 | 110 |
suitable for file length | 200 ;250 | 150 ;250 |
Type of product | Booklet | Booklet |