{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | GMT | |
Power supply | Mains operated | |
Length of machine L1 | 1,565 mm | |
Width of machine W1 | 710 mm | |
Depth of machine D1 | 1,385 mm | |
Inner length of trough L2 | 590 mm | |
Inner width of trough W2 | 180 mm | |
Inner depth of trough D2 | 300 mm | |
Volume of trough | 35 l | |
Volume of water tank | 45 l | |
Speed range | 1,500 min-1 - 3,000 min-1 | |
Weight | 350 kg | |
Power consumption | 700 W | |
AC supply voltage | 230 V | |
Mains frequency | 50 Hz | |
Type of product | Vibratory finishing machine |
Article number | 501305 GMT35 | |
EAN / GTIN | 4062406378851 | |
Manufacturer number | 501305 GMT35 |