{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 13 mm | |
Contact point radius | 25 µm | |
Angle contact point | 19 degrees | |
Type of product | Probes |
Article number | 499266 13 | |
EAN / GTIN | 4045197954664 | |
Manufacturer number | 499266 13 |