{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 33 mm | |
Contact point radius | 25 µm | |
Angle contact point | 12 degrees | |
Type of product | Probes |
Article number | 499261 33 | |
EAN / GTIN | 4045197954602 | |
Manufacturer number | 499261 33 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |