Linear scale 100 mm

Article no.: 499240 100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

effective measuring length L0 (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum micrometer head distance L1 120 mm
    Measuring accuracy (20°) 7 µm
    Power supply Mains operated
    IP Index of Protection IP 67
    effective measuring length L0 100 mm
    Hole centre distance L2 258 mm
    Overall length L3 278 mm
    Width 22 mm
    Measured value saving once-off setting of the zero position
    Cable length 3.4 m
    Measurement technology digital
    Type of product Linear scale

    Identification numbers & Classifications

    Article number 499240 100
    EAN / GTIN 4946368854137
    Manufacturer number 539-801

    Description

    Version:

    • With absolute measuring system.
    • After switching on, the current position is displayed; thus it is not necessary to move to reference points.
    • Straightforward assembly and installation.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    For exact measurement and positioning of axial adjustments e.g. on milling machines, lathes, positioning tables or measurement tools. Also suitable for converting machine tools to digital display.

    Note:

    Applicable only in conjunction with display unit No. 499356.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart